






€5.02/ pieceexcl. VAT
€6.07incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.02 | - |
10+ | €2.81 | 43.94% |
25+ | €1.62 | 67.80% |
50+ | €1.08 | 78.41% |
100+ | €0.97 | 80.68% |
200+ | €0.80 | 84.09% |
500+ | €0.61 | 87.88% |
1000+ | €0.51 | 89.77% |
2500+ | €0.42 | 91.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-2021-20 |
Shaft diameter | 20 mm |
Outer Diameter | 21 mm |
Width | 20 mm |
Flange diameter | 25 mm |
Flange thickness | 0.5 mm |
With collar | Yes |
d1 | 20 mm |
d2 | 21 mm |
d3 | 25 mm |
b1 | 20 mm |
b2 | 0.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |