IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 195 mm Shaft Dia., 240 mm Flange Dia., 5 mm Flange Thk., 205 mm Outside Dia., 65 mm WD

  • ERIKS:13564986
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€88.12/ pieceexcl. VAT

€106.63incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€88.12

-

10+

€66.29

24.77%

25+

€54.45

38.21%

50+

€47.50

46.10%

100+

€45.13

48.79%

200+

€42.39

51.90%

500+

€39.79

54.85%

1000+

€38.00

56.88%

2500+

€35.15

60.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-195205240-65
Shaft diameter
195 mm
Outer Diameter
205 mm
Width
65 mm
Flange diameter
240 mm
Flange thickness
5 mm
With collar
Yes
d1
195 mm
d2
205 mm
d3
240 mm
b1
65 mm
b2
5 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free