






€5.43/ pieceexcl. VAT
€6.57incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.43 | - |
10+ | €3.14 | 42.31% |
25+ | €1.88 | 65.38% |
50+ | €1.31 | 75.87% |
100+ | €1.03 | 81.12% |
200+ | €0.86 | 84.27% |
500+ | €0.76 | 86.01% |
1000+ | €0.72 | 86.71% |
2500+ | €0.63 | 88.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1822-28 |
Shaft diameter | 18 mm |
Outer Diameter | 22 mm |
Width | 28 mm |
Flange diameter | 26 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 18 mm |
d2 | 22 mm |
d3 | 26 mm |
b1 | 28 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |