






€5.36/ pieceexcl. VAT
€6.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.36 | - |
10+ | €3.08 | 42.55% |
25+ | €1.82 | 65.96% |
50+ | €1.27 | 76.24% |
100+ | €0.95 | 82.27% |
200+ | €0.82 | 84.75% |
500+ | €0.72 | 86.52% |
1000+ | €0.68 | 87.23% |
2500+ | €0.59 | 89.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1820-22 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 22 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 18 mm |
d2 | 20 mm |
d3 | 26 mm |
b1 | 22 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |