






€5.28/ pieceexcl. VAT
€6.39incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.28 | - |
10+ | €2.96 | 43.88% |
25+ | €1.79 | 66.19% |
50+ | €1.22 | 76.98% |
100+ | €0.91 | 82.73% |
200+ | €0.76 | 85.61% |
500+ | €0.67 | 87.41% |
1000+ | €0.65 | 87.77% |
2500+ | €0.55 | 89.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1820-17 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 17 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 18 mm |
d2 | 20 mm |
d3 | 26 mm |
b1 | 17 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |