






€5.09/ pieceexcl. VAT
€6.16incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.09 | - |
10+ | €2.87 | 43.66% |
25+ | €1.71 | 66.42% |
50+ | €1.16 | 77.24% |
100+ | €0.87 | 82.84% |
200+ | €0.74 | 85.45% |
500+ | €0.57 | 88.81% |
1000+ | €0.55 | 89.18% |
2500+ | €0.46 | 91.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1820-04 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 4 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 18 mm |
d2 | 20 mm |
d3 | 26 mm |
b1 | 4 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |