






€5.26/ pieceexcl. VAT
€6.36incl. VAT
70 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.26 | - |
10+ | €2.95 | 44.04% |
25+ | €1.77 | 66.43% |
50+ | €1.20 | 77.26% |
100+ | €0.91 | 82.67% |
200+ | €0.72 | 86.28% |
500+ | €0.65 | 87.73% |
1000+ | €0.63 | 88.09% |
2500+ | €0.51 | 90.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 16 mm |
d2 | 18 mm |
d3 | 24 mm |
b1 | 17 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |