IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 16 mm Shaft Dia., 24 mm Flange Dia., 1 mm Flange Thk., 18 mm Outside Dia., 5 mm WD

  • ERIKS:13564973
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.13/ pieceexcl. VAT

€6.21incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.13

-

10+

€2.89

43.70%

25+

€1.71

66.67%

50+

€1.16

77.41%

100+

€0.86

83.33%

200+

€0.70

86.30%

500+

€0.61

88.15%

1000+

€0.59

88.52%

2500+

€0.46

91.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-1618-05
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
5 mm
Flange diameter
24 mm
Flange thickness
1 mm
With collar
Yes
d1
16 mm
d2
18 mm
d3
24 mm
b1
5 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free