IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 15 mm Shaft Dia., 23 mm Flange Dia., 1 mm Flange Thk., 17 mm Outside Dia., 9 mm WD

  • ERIKS:24210838
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€5.07/ pieceexcl. VAT

€6.13incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.07

-

10+

€2.85

43.82%

25+

€1.65

67.42%

50+

€1.12

77.90%

100+

€0.82

83.90%

200+

€0.68

86.52%

500+

€0.59

88.39%

1000+

€0.55

89.14%

2500+

€0.44

91.39%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-1517-09
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
9 mm
Flange diameter
23 mm
Flange thickness
1 mm
With collar
Yes
d1
15 mm
d2
17 mm
d3
23 mm
b1
9 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free