






€5.04/ pieceexcl. VAT
€6.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.04 | - |
10+ | €2.95 | 41.51% |
25+ | €1.86 | 63.02% |
50+ | €1.33 | 73.58% |
100+ | €1.08 | 78.49% |
200+ | €0.86 | 83.02% |
500+ | €0.68 | 86.42% |
1000+ | €0.49 | 90.19% |
2500+ | €0.40 | 92.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1517-045 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 4.5 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 15 mm |
d2 | 17 mm |
d3 | 23 mm |
b1 | 4.5 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |