






€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.96 | - |
10+ | €2.77 | 44.06% |
25+ | €1.58 | 68.20% |
50+ | €1.05 | 78.93% |
100+ | €0.74 | 85.06% |
200+ | €0.63 | 87.36% |
500+ | €0.55 | 88.89% |
1000+ | €0.46 | 90.80% |
2500+ | €0.40 | 91.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1516-15 |
Shaft diameter | 15 mm |
Outer Diameter | 16 mm |
Width | 15 mm |
Flange diameter | 20 mm |
Flange thickness | 0.5 mm |
With collar | Yes |
d1 | 15 mm |
d2 | 16 mm |
d3 | 20 mm |
b1 | 15 mm |
b2 | 0.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |