






€77.35/ pieceexcl. VAT
€93.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €77.35 | - |
10+ | €58.16 | 24.81% |
25+ | €47.75 | 38.27% |
50+ | €41.67 | 46.13% |
100+ | €39.54 | 48.88% |
200+ | €37.16 | 51.95% |
500+ | €34.87 | 54.93% |
1000+ | €33.29 | 56.96% |
2500+ | €30.84 | 60.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-140145-100 |
Shaft diameter | 140 mm |
Outer Diameter | 145 mm |
Width | 100 mm |
Flange diameter | 153 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 140 mm |
d2 | 145 mm |
d3 | 153 mm |
b1 | 100 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |