






€5.30/ pieceexcl. VAT
€6.41incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.30 | - |
10+ | €3.00 | 43.37% |
25+ | €1.81 | 65.95% |
50+ | €1.22 | 77.06% |
100+ | €0.93 | 82.44% |
200+ | €0.76 | 85.66% |
500+ | €0.70 | 86.74% |
1000+ | €0.65 | 87.81% |
2500+ | €0.55 | 89.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1416-21 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 21 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 14 mm |
d2 | 16 mm |
d3 | 22 mm |
b1 | 21 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |