






€4.86/ pieceexcl. VAT
€5.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.86 | - |
10+ | €2.74 | 43.75% |
25+ | €1.54 | 68.36% |
50+ | €0.99 | 79.69% |
100+ | €0.70 | 85.55% |
200+ | €0.61 | 87.50% |
500+ | €0.51 | 89.45% |
1000+ | €0.49 | 89.84% |
2500+ | €0.40 | 91.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1416-08 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 8 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 14 mm |
d2 | 16 mm |
d3 | 22 mm |
b1 | 8 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |