IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 14 mm Shaft Dia., 22 mm Flange Dia., 1 mm Flange Thk., 16 mm Outside Dia., 3 mm WD

  • ERIKS:13564959
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.66/ pieceexcl. VAT

€5.64incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.66

-

10+

€2.53

45.71%

25+

€1.39

70.20%

50+

€0.86

81.63%

100+

€0.61

86.94%

200+

€0.46

90.20%

500+

€0.36

92.24%

1000+

€0.30

93.47%

2500+

€0.27

94.29%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-1416-03
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
3 mm
Flange diameter
22 mm
Flange thickness
1 mm
With collar
Yes
d1
14 mm
d2
16 mm
d3
22 mm
b1
3 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free