IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 14 mm Shaft Dia., 22 mm Flange Dia., 1 mm Flange Thk., 16 mm Outside Dia., 4 mm WD

  • ERIKS:13386505
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.69/ pieceexcl. VAT

€5.67incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.69

-

10+

€2.57

45.34%

25+

€1.41

70.04%

50+

€0.87

81.38%

100+

€0.63

86.64%

200+

€0.49

89.47%

500+

€0.38

91.90%

1000+

€0.32

93.12%

2500+

€0.27

94.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-1416-04
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
4 mm
Flange diameter
22 mm
Flange thickness
1 mm
With collar
Yes
d1
14 mm
d2
16 mm
d3
22 mm
b1
4 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free