IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 130 mm Shaft Dia., 143 mm Flange Dia., 2.5 mm Flange Thk., 135 mm Outside Dia., 100 mm WD

  • ERIKS:13564954
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€74.58/ pieceexcl. VAT

€90.24incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€74.58

-

10+

€56.03

24.87%

25+

€45.96

38.37%

50+

€40.09

46.24%

100+

€38.04

48.99%

200+

€35.76

52.05%

500+

€33.55

55.01%

1000+

€31.33

57.99%

2500+

€29.68

60.20%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-130135-100
Shaft diameter
130 mm
Outer Diameter
135 mm
Width
100 mm
Flange diameter
143 mm
Flange thickness
2.5 mm
With collar
Yes
d1
130 mm
d2
135 mm
d3
143 mm
b1
100 mm
b2
2.5 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free