IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 13 mm Shaft Dia., 22 mm Flange Dia., 1 mm Flange Thk., 15 mm Outside Dia., 8 mm WD

  • ERIKS:13564956
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.09/ pieceexcl. VAT

€6.16incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.09

-

10+

€2.87

43.66%

25+

€1.67

67.16%

50+

€1.14

77.61%

100+

€0.86

83.21%

200+

€0.70

86.19%

500+

€0.63

87.69%

1000+

€0.59

88.43%

2500+

€0.49

90.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-1315-08
Shaft diameter
13 mm
Outer Diameter
15 mm
Width
8 mm
Flange diameter
22 mm
Flange thickness
1 mm
With collar
Yes
d1
13 mm
d2
15 mm
d3
22 mm
b1
8 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free