






€73.19/ pieceexcl. VAT
€88.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.19 | - |
10+ | €54.99 | 24.87% |
25+ | €45.09 | 38.40% |
50+ | €39.31 | 46.29% |
100+ | €37.32 | 49.01% |
200+ | €35.07 | 52.08% |
500+ | €32.91 | 55.04% |
1000+ | €30.74 | 58.00% |
2500+ | €29.09 | 60.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-125130-100 |
Shaft diameter | 125 mm |
Outer Diameter | 130 mm |
Width | 100 mm |
Flange diameter | 138 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 125 mm |
d2 | 130 mm |
d3 | 138 mm |
b1 | 100 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |