






€71.82/ pieceexcl. VAT
€86.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €71.82 | - |
10+ | €53.94 | 24.89% |
25+ | €44.23 | 38.41% |
50+ | €38.55 | 46.32% |
100+ | €36.58 | 49.07% |
200+ | €34.37 | 52.14% |
500+ | €32.24 | 55.11% |
1000+ | €28.90 | 59.76% |
2500+ | €28.50 | 60.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-120125-100 |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 100 mm |
Flange diameter | 133 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 120 mm |
d2 | 125 mm |
d3 | 133 mm |
b1 | 100 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |