






€5.09/ pieceexcl. VAT
€6.16incl. VAT
28 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.09 | - |
10+ | €2.87 | 43.66% |
25+ | €1.65 | 67.54% |
50+ | €1.14 | 77.61% |
100+ | €0.84 | 83.58% |
200+ | €0.68 | 86.57% |
500+ | €0.61 | 88.06% |
1000+ | €0.57 | 88.81% |
2500+ | €0.46 | 91.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 12 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |