






€4.92/ pieceexcl. VAT
€5.95incl. VAT
90 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.92 | - |
10+ | €2.77 | 43.63% |
25+ | €1.62 | 67.18% |
50+ | €1.08 | 77.99% |
100+ | €0.80 | 83.78% |
200+ | €0.67 | 86.49% |
500+ | €0.57 | 88.42% |
1000+ | €0.53 | 89.19% |
2500+ | €0.42 | 91.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1214-09 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 9 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 9 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |