






€6.19/ pieceexcl. VAT
€7.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.19 | - |
10+ | €3.48 | 43.87% |
25+ | €2.13 | 65.64% |
50+ | €1.46 | 76.38% |
100+ | €1.14 | 81.60% |
200+ | €0.93 | 84.97% |
500+ | €0.76 | 87.73% |
1000+ | €0.68 | 88.96% |
2500+ | €0.67 | 89.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1214-40 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 40 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 40 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |