IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 12 mm Shaft Dia., 20 mm Flange Dia., 1 mm Flange Thk., 14 mm Outside Dia., 31 mm WD

  • ERIKS:13564948
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.49/ pieceexcl. VAT

€6.64incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.49

-

10+

€3.23

41.18%

25+

€2.00

63.67%

50+

€1.44

73.70%

100+

€1.14

79.24%

200+

€0.97

82.35%

500+

€0.87

84.08%

1000+

€0.86

84.43%

2500+

€0.74

86.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-1214-31
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
31 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
d1
12 mm
d2
14 mm
d3
20 mm
b1
31 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free