IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 12 mm Shaft Dia., 20 mm Flange Dia., 1 mm Flange Thk., 14 mm Outside Dia., 6 mm WD

  • ERIKS:13564943
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.98/ pieceexcl. VAT

€6.03incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.98

-

10+

€2.79

43.89%

25+

€1.58

68.32%

50+

€1.06

78.63%

100+

€0.76

84.73%

200+

€0.65

87.02%

500+

€0.57

88.55%

1000+

€0.51

89.69%

2500+

€0.42

91.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-1214-06
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
6 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
d1
12 mm
d2
14 mm
d3
20 mm
b1
6 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free