






€4.98/ pieceexcl. VAT
€6.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.98 | - |
10+ | €2.79 | 43.89% |
25+ | €1.58 | 68.32% |
50+ | €1.06 | 78.63% |
100+ | €0.76 | 84.73% |
200+ | €0.65 | 87.02% |
500+ | €0.57 | 88.55% |
1000+ | €0.51 | 89.69% |
2500+ | €0.42 | 91.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1214-03 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 3 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 3 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |