IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 12 mm Shaft Dia., 20 mm Flange Dia., 1 mm Flange Thk., 14 mm Outside Dia., 7 mm WD

  • ERIKS:12967824
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€5.04/ pieceexcl. VAT

€6.10incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.04

-

10+

€2.83

43.77%

25+

€1.63

67.55%

50+

€1.08

78.49%

100+

€0.82

83.77%

200+

€0.67

86.79%

500+

€0.59

88.30%

1000+

€0.55

89.06%

2500+

€0.44

91.32%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-1214-07
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
7 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
d1
12 mm
d2
14 mm
d3
20 mm
b1
7 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free