IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 12 mm Shaft Dia., 18 mm Flange Dia., 1 mm Flange Thk., 14 mm Outside Dia., 12 mm WD

  • ERIKS:13564947
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.09/ pieceexcl. VAT

€6.16incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.09

-

10+

€2.87

43.66%

25+

€1.65

67.54%

50+

€1.14

77.61%

100+

€0.84

83.58%

200+

€0.68

86.57%

500+

€0.61

88.06%

1000+

€0.59

88.43%

2500+

€0.46

91.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-121418-12
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
12 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
d1
12 mm
d2
14 mm
d3
18 mm
b1
12 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free