IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 12 mm Shaft Dia., 18 mm Flange Dia., 1 mm Flange Thk., 14 mm Outside Dia., 4 mm WD

  • ERIKS:13564946
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.00/ pieceexcl. VAT

€6.05incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.00

-

10+

€2.81

43.73%

25+

€1.62

67.68%

50+

€1.06

78.71%

100+

€0.76

84.79%

200+

€0.65

87.07%

500+

€0.57

88.59%

1000+

€0.51

89.73%

2500+

€0.42

91.63%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-121418-04
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
4 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
d1
12 mm
d2
14 mm
d3
18 mm
b1
4 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free