






€5.15/ pieceexcl. VAT
€6.23incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.15 | - |
10+ | €2.91 | 43.54% |
25+ | €1.71 | 66.79% |
50+ | €1.16 | 77.49% |
100+ | €0.86 | 83.39% |
200+ | €0.70 | 86.35% |
500+ | €0.63 | 87.82% |
1000+ | €0.59 | 88.56% |
2500+ | €0.49 | 90.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-121418-15 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 18 mm |
b1 | 15 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |