






€4.92/ pieceexcl. VAT
€5.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.92 | - |
10+ | €2.74 | 44.40% |
25+ | €1.54 | 68.73% |
50+ | €1.03 | 79.15% |
100+ | €0.72 | 85.33% |
200+ | €0.61 | 87.64% |
500+ | €0.51 | 89.58% |
1000+ | €0.44 | 91.12% |
2500+ | €0.38 | 92.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-121315-12 |
Shaft diameter | 12 mm |
Outer Diameter | 13 mm |
Width | 12 mm |
Flange diameter | 15 mm |
Flange thickness | 0.5 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 13 mm |
d3 | 15 mm |
b1 | 12 mm |
b2 | 0.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |