IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 100 mm Shaft Dia., 113 mm Flange Dia., 2.5 mm Flange Thk., 105 mm Outside Dia., 42.5 mm WD

  • ERIKS:12967823
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€26.32/ pieceexcl. VAT

€31.85incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.32

-

10+

€24.97

5.13%

25+

€23.83

9.46%

50+

€23.20

11.84%

100+

€22.78

13.43%

200+

€21.62

17.83%

500+

€20.48

22.17%

1000+

€19.32

26.57%

2500+

€18.43

29.96%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-100105-425
Shaft diameter
100 mm
Outer Diameter
105 mm
Width
42.5 mm
Flange diameter
113 mm
Flange thickness
2.5 mm
With collar
Yes
d1
100 mm
d2
105 mm
d3
113 mm
b1
42.5 mm
b2
2.5 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free