IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 10 mm Shaft Dia., 18 mm Flange Dia., 1 mm Flange Thk., 12 mm Outside Dia., 15 mm WD

  • ERIKS:24210432
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4.75/ pieceexcl. VAT

€5.75incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.75

-

10+

€2.60

45.20%

25+

€1.46

69.20%

50+

€0.93

80.40%

100+

€0.67

86.00%

200+

€0.55

88.40%

500+

€0.44

90.80%

1000+

€0.36

92.40%

2500+

€0.30

93.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-1012-15
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
15 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
d1
10 mm
d2
12 mm
d3
18 mm
b1
15 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free