






€4.75/ pieceexcl. VAT
€5.75incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.75 | - |
10+ | €2.60 | 45.20% |
25+ | €1.46 | 69.20% |
50+ | €0.93 | 80.40% |
100+ | €0.65 | 86.40% |
200+ | €0.51 | 89.20% |
500+ | €0.42 | 91.20% |
1000+ | €0.36 | 92.40% |
2500+ | €0.28 | 94.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 10 mm |
d2 | 12 mm |
d3 | 18 mm |
b1 | 12 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |