






€4.71/ pieceexcl. VAT
€5.70incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.71 | - |
10+ | €2.58 | 45.16% |
25+ | €1.44 | 69.35% |
50+ | €0.91 | 80.65% |
100+ | €0.63 | 86.69% |
200+ | €0.49 | 89.52% |
500+ | €0.40 | 91.53% |
1000+ | €0.32 | 93.15% |
2500+ | €0.27 | 94.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1012-09 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 9 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 10 mm |
d2 | 12 mm |
d3 | 18 mm |
b1 | 9 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |