






€4.98/ pieceexcl. VAT
€6.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.98 | - |
10+ | €2.74 | 45.04% |
25+ | €1.52 | 69.47% |
50+ | €0.97 | 80.53% |
100+ | €0.68 | 86.26% |
200+ | €0.57 | 88.55% |
500+ | €0.46 | 90.84% |
1000+ | €0.38 | 92.37% |
2500+ | €0.32 | 93.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1012-25 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 25 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 10 mm |
d2 | 12 mm |
d3 | 18 mm |
b1 | 25 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |