IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 10 mm Shaft Dia., 18 mm Flange Dia., 1 mm Flange Thk., 12 mm Outside Dia., 5 mm WD

  • ERIKS:13564921
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.67/ pieceexcl. VAT

€5.65incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.67

-

10+

€2.55

45.53%

25+

€1.39

70.33%

50+

€0.87

81.30%

100+

€0.61

86.99%

200+

€0.49

89.43%

500+

€0.38

91.87%

1000+

€0.30

93.50%

2500+

€0.27

94.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-1012-05
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
5 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
d1
10 mm
d2
12 mm
d3
18 mm
b1
5 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free