

€141.28/ pieceexcl. VAT
€170.95incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €141.28 | - |
10+ | €134.20 | 5.02% |
25+ | €128.73 | 8.89% |
50+ | €122.72 | 13.14% |
100+ | €113.15 | 19.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® |
Type | TAF |
Shaft diameter | 40 mm |
Length | 230 mm |
With drilled holes | Yes |
Drilling hole distance | 190 mm |
Shaft height | 44 mm |
Width | 30 mm |
Height | 80 mm |
Material | Aluminium |