IGUS

IGUS Fixed shaft end support with through hole TAF-30

  • ERIKS:13563171
Image 1
Save to list

€112.48/ pieceexcl. VAT

€136.10incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€112.48

-

10+

€106.84

5.02%

25+

€102.49

8.89%

50+

€97.74

13.11%

100+

€90.10

19.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin®
Type
TAF
Shaft diameter
30 mm
Length
180 mm
With drilled holes
Yes
Drilling hole distance
150 mm
Shaft height
35 mm
Width
25 mm
Height
64 mm
Material
Aluminium