

€88.92/ pieceexcl. VAT
€107.59incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €88.92 | - |
10+ | €84.47 | 5.00% |
25+ | €81.02 | 8.89% |
50+ | €73.72 | 17.09% |
100+ | €71.23 | 19.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® |
Type | TAF |
Shaft diameter | 25 mm |
Length | 160 mm |
With drilled holes | Yes |
Drilling hole distance | 132 mm |
Shaft height | 30 mm |
Width | 25 mm |
Height | 56 mm |
Material | Aluminium |