IGUS

IGUS drylin® W Linear guide carriage adjustable with manual clamp and a 10 mm hole WWE-20-80-15-SL-HKA

  • ERIKS:13569050
Image 1
Save to list

€203.91/ pieceexcl. VAT

€246.73incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€203.91

-

10+

€192.74

5.48%

25+

€174.69

14.33%

200+

€158.21

22.41%

500+

€138.28

32.18%

1000+

€133.27

34.64%

2500+

€130.74

35.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWE-SL-HKA
Material
Zinc
Width
134 mm
Height
44 mm
Length
150 mm