IGUS

IGUS drylin® W Linear guide carriage adjustable with manual clamp and a 10 mm hole WWE-10-40-10-SL-HKA

  • ERIKS:13569035
Image 1
Save to list

€151.49/ pieceexcl. VAT

€183.30incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€151.49

-

10+

€139.57

7.86%

25+

€130.89

13.60%

50+

€86.15

43.13%

100+

€71.78

52.62%

200+

€63.65

57.98%

500+

€55.65

63.26%

1000+

€53.64

64.59%

2500+

€52.61

65.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWE-SL-HKA
Material
Zinc
Width
73 mm
Height
24 mm
Length
100 mm