IGUS

IGUS drylin® W Hybrid carriage WWR-21-80-01

  • ERIKS:13569065
Image 1
Save to list

€168.97/ pieceexcl. VAT

€204.45incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€168.97

-

10+

€159.73

5.46%

25+

€144.38

14.55%

50+

€122.87

27.28%

100+

€113.68

32.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWR-21
Material
Zinc
Width
143 mm
Height
54 mm
Length
90 mm