IGUS

IGUS drylin® W Hybrid carriage WWH-21-16-60-15

  • ERIKS:13569061
Image 1
Save to list

€144.23/ pieceexcl. VAT

€174.52incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€144.23

-

10+

€131.14

9.08%

25+

€110.12

23.65%

50+

€104.90

27.27%

100+

€94.41

34.54%

200+

€83.90

41.83%

500+

€81.30

43.63%

1000+

€78.70

45.44%

2500+

€76.06

47.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWH-21
Material
Zinc
Width
104 mm
Height
49 mm
Length
150 mm