IGUS

IGUS drylin® W Hybrid carriage WWH-21-10-80-10

  • ERIKS:13569060
Image 1
Save to list

€138.64/ pieceexcl. VAT

€167.75incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€138.64

-

10+

€126.03

9.10%

25+

€122.25

11.83%

50+

€118.58

14.47%

100+

€115.03

17.03%

200+

€111.59

19.51%

500+

€108.22

21.94%

1000+

€104.98

24.28%

2500+

€101.82

26.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWH-21
Material
Zinc
Width
153 mm
Height
34 mm
Length
100 mm