IGUS

IGUS drylin® W Hybrid carriage WWH-21-10-40-10

  • ERIKS:13569058
Image 1
Save to list

€123.99/ pieceexcl. VAT

€150.03incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€123.99

-

10+

€112.71

9.10%

25+

€109.33

11.83%

50+

€106.04

14.48%

100+

€102.89

17.02%

200+

€99.79

19.52%

500+

€96.81

21.93%

1000+

€93.88

24.29%

2500+

€91.07

26.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWH-21
Material
Zinc
Width
153 mm
Height
34 mm
Length
100 mm