IGUS

IGUS drylin® W Hybrid carriage WWH-21-10-120-10

  • ERIKS:13569056
Image 1
Save to list

€175.71/ pieceexcl. VAT

€212.61incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€175.71

-

10+

€131.78

25.00%

25+

€122.99

30.01%

50+

€116.39

33.76%

100+

€109.82

37.50%

200+

€96.63

45.00%

500+

€87.84

50.01%

1000+

€85.65

51.25%

2500+

€83.45

52.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWH-21
Material
Zinc
Width
153 mm
Height
34 mm
Length
100 mm