IGUS

IGUS drylin® W Hybrid carriage WWH-10-40-10

  • ERIKS:13569054
Image 1
Save to list

€188.44/ pieceexcl. VAT

€228.01incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€188.44

-

10+

€167.26

11.24%

25+

€162.24

13.90%

50+

€157.36

16.50%

100+

€152.65

19.00%

200+

€148.09

21.42%

500+

€143.62

23.79%

1000+

€139.33

26.06%

2500+

€135.13

28.29%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWH
Material
Zinc
Width
58 mm
Height
34 mm
Length
100 mm