

€130.93/ pieceexcl. VAT
€158.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €130.93 | - |
10+ | €118.96 | 9.14% |
25+ | €99.88 | 23.71% |
50+ | €94.81 | 27.59% |
100+ | €85.33 | 34.83% |
200+ | €76.08 | 41.90% |
500+ | €73.80 | 43.64% |
1000+ | €71.44 | 45.44% |
2500+ | €69.08 | 47.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® W |
Type | WWH-21-HKA |
Material | Zinc |
Width | 73 mm |
Height | 34 mm |
Length | 100 mm |