IGUS

IGUS drylin® W Complete slide system WWE-20-80-25

  • ERIKS:13569052
Image 1
Save to list

€142.25/ pieceexcl. VAT

€172.12incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€142.25

-

10+

€128.46

9.70%

25+

€126.24

11.26%

100+

€106.44

25.18%

200+

€94.37

33.66%

500+

€82.48

42.02%

1000+

€79.50

44.12%

2500+

€78.00

45.17%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWE
Material
Zinc
Width
134 mm
Height
44 mm
Length
250 mm